Zoro Homepage

Plastic Utility / Padlock Seals, Blue Stock, PK1000

  • Mfr # 90102A03

  • Zoro # G313063737


product price: $231.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Security Seal Type
Padlock; Fixed
Security Seal Primary Application
Medical Cabinets, Cash Bags, Crash Carts, Liquor Cart Doors, Electric, Gas, & Water Meters, Totes, Evidence boxes, ATM Cassettes, Ammunition Boxes, Inspection Doors, Zippered Cash Bags, Tool Boxes
Security Seal Primary Material
Polypropylene Plactic
Breaking Strength
8 lbs
Security Seal Marking Type
Hot Stamped; Hot Stamped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90102A03
Zoro #
G313063737
UPC #
-
Country of Origin
United States

Dimensions

Length
1.6"
Imprint Area Height
0.8"
Imprint Area Width
1"
Operational Length
1.6"
Security Seal Flag Height
0.8"
Security Seal Flag Width
1"

Details

Security Seal Type
Padlock; Fixed
Security Seal Primary Application
Medical Cabinets, Cash Bags, Crash Carts, Liquor Cart Doors, Electric, Gas, & Water Meters, Totes, Evidence boxes, ATM Cassettes, Ammunition Boxes, Inspection Doors, Zippered Cash Bags, Tool Boxes
Security Seal Primary Material
Polypropylene Plactic
Primary Color
Blue
Breaking Strength
8 lbs
Security Seal Marking Type
Hot Stamped; Hot Stamped
Item
Padlock
Number of Digits
7
Marking Parameters
Consecutive Numbering
Imprinting
10 Characters
Series
Padlock
Numbering
Consecutive
Features
Insert Locking
Marking
Secured
Seal Security Level
Indicative
Marking Color
White
Weather Resistant
Yes

Description

The Demand Seal is an extremely versatile security seal commonly used where seals need to be changed quickly, easily, and without tools. Marking Parameters: Consecutive Numbering and marked SECURED. Pull Apart Force: 8 lbs, Package Quantity 1000


  • •Proudly Made in U.S.A.
  • •Quick change seals
  • •Easily removable by hand
  • •Medicine Cabinets, Meters, Airline carts
  • •ATM, Taxi Meters, Cash bags
  • •Average pull-apart force: 8 lbs
  • •Hot Stamped

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.