Shop NASHVILLE WRAPS
See all product information
Create Account
Aqua Slide Open Candy Box Set, 8x4.25x1.25, 20PK
- Mfr # SBS2AQ
- Zoro # G922923651
product price:Â
$
28.69
/pk of 20, $1.43/ea
Key Features
Color
Blue
Height
1.25 in
Overall Length
4.25 in
Material
Paper
Includes
20 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBS2AQ
- Zoro #
- G922923651
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Item
- Slide Candy Boxes
- Material
- Paper
- Includes
- 20 Pack
Description
Aqua blue slide open boxes can be used for candy packaging or as a gift box. Each sleeve has a large clear window in it, so your products will be on full display- no matter how you choose to fill them!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.