4877 Long Sleeve Coveralls, Cotton, 8.75 oz Fabric Weight, 31 in Inseam, Navy, S
Mfr # 4877DN RG S
Zoro # G5032291
product price:Â $77.69
/ea
Free Shipping & Returns
Key Features
Size
S
Material
Cotton
Fabric Weight
8.75 oz
Inseam
31 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4877DN RG S
Zoro #
G5032291
UPC #
-
Country of Origin
Mexico
Dimensions
Size
S
Fits Chest Size
34 in to 36 in
Fits Waist Size
34 to 36 in
Minimum Waist Size
34 in
Tag Size
36 x 31
Minimum Chest Size
34 in
Maximum Waist Size
36 in
Size-Body Type
Regular
Maximum Chest Size
36 in
Description
Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 36 in, Maximum Waist Size 36 in, Inseam 31 in, Size S, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 34 in, Minimum Chest Size 34 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.