4877 Long Sleeve Coveralls, Cotton, 8.75 oz Fabric Weight, 33 in Inseam, Navy, XL
Mfr # 4877DN TL XL
Zoro # G5020355
product price:Â $75.29
/eaKey Features
Material
Cotton
Fabric Weight
8.75 oz
Closure Type
Zipper
Insulated
No
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4877DN TL XL
Zoro #
G5020355
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Fits Waist Size
46 to 48 in
Fits Chest Size
46 in to 48 in
Maximum Waist Size
48 in
Tag Size
48 x 33
Size-Body Type
Tall
Minimum Waist Size
46 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Description
Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 48 in, Maximum Waist Size 48 in, Inseam 33 in, Size XL, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 46 in, Minimum Chest Size 46 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap, Designed to Wear Over Clothes Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.