Shop All Tool Bags, Backpacks & Totes
Dickies
Bag/Tote, 18"
Mfr # 57032
Zoro # G6381477
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Features Carry All Bag,18"
- Height 18"
Product Information
- Brand Dickies
- MFR # 57032
- Zoro # G6381477
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 18" |
Details
Description
The Dickies 57032 Carry All Bag is a sturdy and reliable bag to help you transport your tools from one job site to the next. It has a large interior storage compartment that allows for easy access to your equipment. This 18" carry all bag has a durable construction. The Dickies 57032 Carry All Bag will give you the organization and accessibility of tools you need when on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Wrench, Pipe Cap. 2-1/2 to 5" (C-18)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4687-3)
- CRAFTSMAN S2000 Tool Cabinet, 5 Drawer, Red, 26 in W x 18 in D x 37-1/2 in H (CMST32752RB)
- AMERICAN FORGE & FOUNDRY 4" Drive, 4" 6 Points (18514)
- DICKIES Bag/Tote, Tool Wrap, 16 Pocket, 16"x16", 16 Pockets (57007)
- DICKIES Project Bag, 12", 12" (57030)
- DICKIES 12 in Work Bag (57043)
- DICKIES 12-Pocket Drawstring Tool Organizer Bag (57058)
- DICKIES Tool Belt/Pouch, Metal Hammer Holder, 2 Pocket, Metal, 2 Pockets (57017)
- DICKIES Handyman Bag, 16", 16" (57031)
- KLEIN TOOLS Tool Bag, Tool Bag, Black Canvas, 12-Inch, Black, No. 8 Black Canvas (510212BLK)
- Dickies Tool Bags, Backpacks & Totes