Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR542NV-40
Zoro #
G5028073
UPC #
607645303390
Country of Origin
Multiple
Dimensions
Fits Waist Size
40"
Details
Item
Cargo Shorts
Color
Navy
Material
Poly/Cotton Twill
Fabric Weight
7.75 oz.
Gender
Men's
Inseam
11"
Closure Type
Zipper with Button
Description
Cargo Shorts, Gender Men's, Material Poly/Cotton Twill, Color Navy, Fabric Weight 7.75 oz, Inseam 11 In., Number of Outside Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.