This item is Discontinued.

Dickies Flame-Resistant Button Down Work Shirt, 9.5 cal/sq cm, S, 12% Nylon, 88% Cotton 2837NB SM 0R

Flame-Resistant Button Down Work Shirt, 9.5 cal/sq cm, S, 12% Nylon, 88% Cotton (Discontinued)

  • Mfr # 2837NB SM 0R
  • Zoro # G4330210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2837NB SM 0R
Zoro #
G4330210
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Sleeve Length
Regular
Fits Chest Size
34 in to 36 in
Minimum Chest Size
34 in
Maximum Chest Size
36 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Button Down Work Shirt
Color
Navy
Fabric Weight
6.5 oz
ATPV Rating
9.5 cal/sq cm
Standards
2112, NFPA 70E, ASTM F1506
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Number of Pockets
0
Hazard Risk Category (HRC)
2
Closure Type
Buttons
Collar Style
Button-Down

Description

ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 6.5 oz, Closure Type Buttons, Flame-Resistant Button Down Work Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Number of Pockets 0, Size S, Sleeve Length Regular, Sleeve Length Type Long, Standards 2112, NFPA 70E, ASTM F1506

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.