Shop DICKIES
See all product information
Create Account
Flame Resistant Pants, 12.2 cal/sq cm, 9.5 oz 12% Nylon, 88% Cotton
- Mfr # 4839NB 38 28
- Zoro # G4329285
product price:Â
$
86.79
/ea
Key Features
Material Trade Name
12% Nylon, 88% Cotton
ATPV Rating
12.2 cal/sq cm
Fabric Weight
9.5 oz
Color
Navy
Standards
ASTM F1506, NFPA 70E, NPFA 2112
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4839NB 38 28
- Zoro #
- G4329285
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Maximum Waist Size
- 38 in
- Fits Waist Size
- 38 in
- Tag Size
- 38 x 28
Details
- Item
- Flame Resistant Pants
- Material Trade Name
- 12% Nylon, 88% Cotton
- ATPV Rating
- 12.2 cal/sq cm
- Fabric Weight
- 9.5 oz
- Color
- Navy
- Inseam
- 28 in
- Standards
- ASTM F1506, NFPA 70E, NPFA 2112
- Hazard Risk Category (HRC)
- 2
- Number of Pockets
- 4
- Arc Flash PPE Category
- 2
- Leg Fit
- Straight Leg
- Includes Cargo Pocket
- No
- Pant Fit
- Straight Fit
- Waist Closure
- Zipper
- Wire Color
- Navy
Description
ATPV Rating 12.2 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9.5 oz, Inseam 28 in, Flame Resistant Pant, Leg Fit Straight Leg, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 38 in, Number of Pockets 4, Pant Fit Straight Fit, Standards ASTM F1506, NFPA 70E, NPFA 2112, Tag Size 38 x 28, Waist Closure Zipper, Includes Cargo Pocket No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.