Shop DICKIES
See all product information
Create Account
Flame Resistant Pants, 12.2 cal/sq cm, 9.5 oz 12% Nylon, 88% Cotton
- Mfr # 4839NB 40 36
- Zoro # G4329197
product price:Â
$
86.79
/ea
Key Features
Size
40 in x 36 in
Material Trade Name
12% Nylon, 88% Cotton
ATPV Rating
12.2 cal/sq cm
Fabric Weight
9.5 oz
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4839NB 40 36
- Zoro #
- G4329197
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 40 in x 36 in
- Maximum Waist Size
- 40 in
- Fits Waist Size
- 40 in
- Tag Size
- 40 x 36
Details
- Item
- Flame Resistant Pants
- Material Trade Name
- 12% Nylon, 88% Cotton
- ATPV Rating
- 12.2 cal/sq cm
- Fabric Weight
- 9.5 oz
- Color
- Navy
- Inseam
- 36 in
- Standards
- ASTM F1506, NFPA 70E, NPFA 2112
- Number of Pockets
- 4
- Hazard Risk Category (HRC)
- 2
- Arc Flash PPE Category
- 2
- Waist Closure
- Zipper
- Includes Cargo Pocket
- No
- Pant Fit
- Straight Fit
- Leg Fit
- Straight Leg
- Wire Color
- Navy
Description
ATPV Rating 12.2 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9.5 oz, Inseam 36 in, Flame Resistant Pant, Leg Fit Straight Leg, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 40 in, Number of Pockets 4, Pant Fit Straight Fit, Standards ASTM F1506, NFPA 70E, NPFA 2112, Tag Size 40 x 36, Waist Closure Zipper, Includes Cargo Pocket No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.