Flame Resistant Pants, 12.2 cal/sq cm, 9.5 oz 12% Nylon, 88% Cotton

  • Mfr # 4839NB 46 28

  • Zoro # G4329081


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Material Trade Name
12% Nylon, 88% Cotton
ATPV Rating
12.2 cal/sq cm
Fabric Weight
9.5 oz
Maximum Waist Size
46 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4839NB 46 28
Zoro #
G4329081
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Waist Size
46 in
Fits Waist Size
46 in
Tag Size
46 x 28
Size
46 in x 28 in

Details

Item
Flame Resistant Pants
Material Trade Name
12% Nylon, 88% Cotton
ATPV Rating
12.2 cal/sq cm
Fabric Weight
9.5 oz
Color
Navy
Inseam
28 in
Standards
ASTM F1506, NFPA 70E, NPFA 2112
Number of Pockets
4
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Includes Cargo Pocket
No
Pant Fit
Straight Fit
Leg Fit
Straight Leg
Waist Closure
Zipper

Description

ATPV Rating 12.2 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9.5 oz, Inseam 28 in, Flame Resistant Pant, Leg Fit Straight Leg, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 46 in, Number of Pockets 4, Pant Fit Straight Fit, Standards ASTM F1506, NFPA 70E, NPFA 2112, Tag Size 46 x 28, Waist Closure Zipper, Includes Cargo Pocket No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.