Shop All Flame Resistant & Arc Flash Shirts
Dickies
FR Button Down Work Shirt, L, Navy
Mfr # 2837NB LG 0R
Zoro # G4330195
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 9.5 cal/sq cm
- Arc Flash PPE Category 2
- Fits Chest Size 42 in to 44 in
- Hazard Risk Category (HRC) 2
- Color Navy
Product Information
- Brand Dickies
- MFR # 2837NB LG 0R
- Zoro # G4330195
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Regular |
Minimum Chest Size | 42 in |
Sleeve Length Type | Long |
Maximum Chest Size | 44 in |
Details
Description
ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 6.5 oz, Closure Type Buttons, Flame-Resistant Button Down Work Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Number of Pockets 0, Size L, Sleeve Length Regular, Sleeve Length Type Long, Standards 2112, NFPA 70E, ASTM F1506
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 10 ft. L (J-10SHBL)
- NORTHSIDE Northside 15" Textured Rubber Boot (5721M-11)
- BRADY Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 46464 (46464)
- 3M OH&ESD 3M OH&ESD 142-60923 Organic Vapor-Acid Gas Ctg-P100 Part. Filter (142-60923)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, XL (KH809XL)
- MAGID DualHazard 70 oz FR 8812 Navy Work Shirt (SBN70DHXL)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 2XL (FRS160-KHI XXL REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L (FRS160-DNY LRG REG)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set L (FRTC4A-L)
- TECHNICHE Fire Resistant Cooling Vst, Navy Blue, Flame Resistant Banwear Cotton, L/XL (6626-B)
- Dickies Flame Resistant & Arc Flash Shirts