Dickies

Long Sleeve Coveralls, Cotton, Navy, XL


product price: $64.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL
  • Material Cotton
  • Fabric Weight 8.75 oz
  • Inseam 31 in
  • Insulated No
See all product information

Product Information

Dimensions

Size XL
Fits Waist Size 46 to 48 in
Fits Chest Size 46 in to 48 in
Minimum Chest Size 46 in
Maximum Chest Size 48 in
Minimum Waist Size 46 in
Tag Size 48 x 31
Size-Body Type Regular
Maximum Waist Size 48 in

Details

Item Long Sleeve Coveralls
Color Navy
Material Cotton
Fabric Weight 8.75 oz
Inseam 31 in
Insulated No
Closure Type Zipper
Gender Men's
Series 4877
Features Hammer Loops Provide Ample Storage Space, Pencil Pocket, Tool Pockets, Zippered Chest and Back Pockets
Hammer Loop Yes
Number of Outside Pockets 9
Sleeve Type Long
Water-Resistant No
Insulated for Cold Conditions No
Includes Hammer Loop Yes
Pass Through Pockets No
Collar Style Lay-Flat
Zipper Material Brass
Cleaning and Care Instructions Industrial Laundry - Heavy Soil
Cuff Style Snap
Pocket Locations Chest, Left Back
Designed to Wear Over Clothes Yes
Attached Hood No

Description

Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 48 in, Maximum Waist Size 48 in, Inseam 31 in, Size XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 46 in, Minimum Chest Size 46 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.