Shop All Work Jackets & Coats
Dickies
Men's Blue Polyester/Cotton Jacket size XL
Mfr # LJ60NS RG XL
Zoro # G3732237
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Twill, Polyester/Cotton
- Fabric Weight 4 oz
- Closure Type Zipper
- Length 27 1/2 in
- Gender Men's
Product Information
- Brand Dickies
- MFR # LJ60NS RG XL
- Zoro # G3732237
- UPC # 889440031184
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 27 1/2 in |
Fits Chest Size | 27-1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 27 1/2 in |
Details
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 8 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Banded, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy/Silver, Length 27 1/2 in, Maximum Chest Size 27 1/2 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, S (021-1818)
- RADIANS SE SV2Z Grn Mesh Lrg (SV25-2ZGM-L)
- CONDOR Cut-Resistant Gloves, 2XL/11, PR (61CV83)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Clear, 8 mil, PK12 (UPC-45)
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XLT (J140-BLK XXL TLL)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L (J140-BLK LRG REG)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- CARHARTT Men's Brown Cotton Duck Coat size 3XL (C003-BRN 3XL REG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- Dickies Work Jackets & Coats