Zoro Homepage

Men's Flame Resistant Pants, 5XL, Black

  • Mfr # S307BK RG 5XL

  • Zoro # G6042053


product price: $28.99
/ea

Key Features

Fabric Weight
6 oz/sq yd
Gender
Men's
Material
Cotton
Fits Waist Size
None
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S307BK RG 5XL
Zoro #
G6042053
UPC #
-
Country of Origin
Honduras

Dimensions

Size
5XL
Fits Waist Size
None
Length
Regular
Minimum Neck Size
21 in
Size-Body Type
Regular
Maximum Neck Size
21 1/2 in
Sleeve Length
13 3/4 in
Maximum Chest Size
64 in
Minimum Chest Size
62 in

Details

Item
Flame Resistant Pants
Fabric Weight
6 oz/sq yd
Color
Black
Gender
Men's
Material
Cotton
Closure Type
Button
Garment Style
Shirt
Number of Outside Pockets
2
Front Closure Type
Buttons
Sleeve Type
Short
Cleaning and Care Instructions
Industrial Laundry: Heavy Soil
Series
S307
Pocket Locations
Chest
Collar Style
Two Piece
Application
Industrial
Fit
Regular Fit
Features
Collar With Permanent Stays and a Button Closure At the Neck
Includes Hammer Loop
No
Style
Work Shirt

Description

Shirt, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 13 3/4 in, Size 5XL, Minimum Neck Size 21 in, Maximum Neck Size 21 1/2 in, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Length Regular, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Industrial Laundry: Heavy Soil, Collar Style Two Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.