Zoro Homepage

Men's Flame Resistant Pants, M, Green

  • Mfr # 2574OG RG M

  • Zoro # G6047592


product price: $28.59
/ea

Key Features

Fabric Weight
5.25 oz/sq yd
Gender
Men's
Material
Cotton/Polyester
Fits Waist Size
None
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2574OG RG M
Zoro #
G6047592
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Waist Size
None
Length
31 in
Maximum Neck Size
15 1/2 in
Sleeve Length
10 in
Size-Body Type
Regular
Minimum Neck Size
15 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Description

Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Green, Sleeve Type Short, Sleeve Length 10 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 31 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.