Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, XL, Green

  • Mfr # 2574OG RG XL

  • Zoro # G6044512


product price: $28.59
/ea

Key Features

Fabric Weight
5.25 oz/sq yd
Gender
Men's
Fits Waist Size
None
Closure Type
Button
Material
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2574OG RG XL
Zoro #
G6044512
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Fits Waist Size
None
Length
32 in
Minimum Chest Size
46 in
Size-Body Type
Regular
Sleeve Length
11 1/4 in
Minimum Neck Size
17 in
Maximum Neck Size
17 1/2 in
Maximum Chest Size
48 in

Details

Item
Flame Resistant Pants
Fabric Weight
5.25 oz/sq yd
Color
Green
Gender
Men's
Closure Type
Button
Material
Cotton/Polyester
Number of Outside Pockets
2
Garment Style
Shirt
Button Material
Melamine
Front Closure Type
Buttons
Moisture-Wicking
Yes
Sleeve Type
Short
Pocket Locations
Left Chest, Right Chest
Cleaning and Care Instructions
Machine Wash
Fit
Generous Fit
Series
1574
Includes Hammer Loop
No
Style
Work Shirt

Description

Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Generous Fit, Color Green, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 32 in, Size-Body Type Regular, Button Material Melamine, Cleaning and Care Instructions Machine Wash, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.