Men's Jacket, Twill, Polyester/Cotton, Zipper, Black/Silver, L
Mfr # LJ60BS RG L
Zoro # G3732325
product price: $67.59
/eaKey Features
Material
Twill, Polyester/Cotton
Fabric Weight
4 oz
Closure Type
Zipper
Length
27 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LJ60BS RG L
Zoro #
G3732325
UPC #
-
Country of Origin
Multiple
Dimensions
Size
L
Length
27 in
Fits Chest Size
25-1/2 in
Size-Body Type
Regular
Maximum Chest Size
25 1/2 in
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 8 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Banded, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Black/Silver, Length 27 in, Maximum Chest Size 25 1/2 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.