Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jeans, L/XL, Brown, Cotton/Polyester

  • Mfr # LU23BD 36 30

  • Zoro # G9042765


product price: $40.49
/ea

Key Features

Color
Brown
Material
Cotton/Polyester
Gender
Men's
Fabric Weight
10 oz
Series
LU23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU23BD 36 30
Zoro #
G9042765
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L/XL
Fits Waist Size
36 in
Maximum Waist Size
36 in
Tag Size
36 x 30

Details

Item
Jeans
Color
Brown
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
10 oz
Series
LU23
Lining Material
Unlined
Closure Type
Tack Button
Number of Outside Pockets
5
Pockets
5
Garment Style
Jeans
Fit
Relaxed Fit
Fly Closure Type
Zipper
Includes Hammer Loop
No
Waist Closure
Buttons
Ankle Type
Open
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Application
Carpentry
Features
Fade Resistant Technology that Stands Up to Industrial Laundering, Front Scoop Pockets with Watch Pocket, Oversized Back Pockets

Description

Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 10 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Brown, Inseam 30 in, Maximum Waist Size 36 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.