Zoro Homepage

Men's Short Sleeve Industrial Work Shirt, Cotton/Polyester, Button, Black, L

  • Mfr # S535BK TL L

  • Zoro # G5030033


product price: $22.15
/ea

Key Features

Size
L
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S535BK TL L
Zoro #
G5030033
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
10 5/8 in
Neck Size
16 to 16-1/2 in
Fits Chest Size
49-1/2 in
Length
33 1/2 in
Maximum Chest Size
49 1/2 in
Minimum Chest Size
47 1/2 in
Minimum Neck Size
16 in
Size-Body Type
Tall
Maximum Neck Size
16 1/2 in

Details

Item
Short Sleeve Industrial Work Shirt
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Features
Wrinkle-Resistant
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Application
Industrial
Front Closure Type
Buttons
Collar Style
Two Piece
Series
S535
Pocket Locations
Chest
Cleaning and Care Instructions
Home Wash, Industrial Laundry

Description

Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 10 5/8 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 49 1/2 in, Minimum Chest Size 47 1/2 in, Length 33 1/2 in, Size-Body Type Tall, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.