Shop DICKIES
See all product information
Create Account
Men's Short Sleeve Industrial Work Shirt, Cotton/Polyester, Button, Tan, 5XL
- Mfr # S535DS RG 5XL
- Zoro # G5030121
product price:Â
$
21.75
/ea
Key Features
Size
5XL
Color
Tan
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S535DS RG 5XL
- Zoro #
- G5030121
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- 5XL
- Sleeve Length
- 13 3/4 in
- Neck Size
- 21 to 21-1/2 in
- Fits Chest Size
- Wrinkle-Resistant
- Length
- 34 1/2 in
- Maximum Neck Size
- 21 1/2 in
- Minimum Chest Size
- 62 1/2 in
- Maximum Chest Size
- 64 1/2 in
- Minimum Neck Size
- 21 in
- Size-Body Type
- Regular
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
Description
Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Tan, Sleeve Type Short, Sleeve Length 13 3/4 in, Size 5XL, Minimum Neck Size 21 in, Maximum Neck Size 21 1/2 in, Maximum Chest Size 64 1/2 in, Minimum Chest Size 62 1/2 in, Length 34 1/2 in, Size-Body Type Regular, Application Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.