Men's Short Sleeve Shirt, 40% Polyester, 60% Cotton, Button, Black, 2XL
Mfr # WS20BK SSLXXL
Zoro # G5479241
product price: $38.29
/eaKey Features
Color
Black
Material
40% Polyester, 60% Cotton
Fabric Weight
5.25 oz
Features
Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS20BK SSLXXL
Zoro #
G5479241
UPC #
635062447113
Country of Origin
Honduras
Dimensions
Size
2XL
Sleeve Length
37 in
Fits Chest Size
59 in
Length
33 in
Neck Size
18 in
Maximum Neck Size
18 in
Maximum Chest Size
59 in
Details
Item
Short Sleeve Shirt
Color
Black
Material
40% Polyester, 60% Cotton
Fabric Weight
5.25 oz
Features
Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Dress
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Collar Style
Banded
Front Closure Type
Buttons
Moisture-Wicking
Yes
Description
Short Sleeve Shirt, Gender Men's, Style Dress, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 5.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black, Sleeve Type Short, Sleeve Length 37 in, Size 2XL, Maximum Neck Size 18 in, Maximum Chest Size 59 in, Length 33 in, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Banded, Features Color Retention, Full Seamless Underarm Gusset, Soil Release, Wickable, Wrinkle Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.