Men's Short Sleeve T-Shirt, Cotton, Pullover, Navy, 3XL
Mfr # WS50DN RG 3XL
Zoro # G7437857
product price: $16.49
/eaKey Features
Size
3XL
Material
Cotton
Fabric Weight
6.75 oz/sq yd
Fit
Regular Fit
Features
Taped Shoulder and Neck Seams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS50DN RG 3XL
Zoro #
G7437857
UPC #
-
Country of Origin
Mexico
Dimensions
Size
3XL
Sleeve Length
9 1/2 in
Fits Chest Size
29-1/2 in
Length
31 3/4 in
Size-Body Type
Regular
Maximum Chest Size
29 1/2 in
Maximum Neck Size
19 1/2 in
Details
Item
Short Sleeve T-Shirt
Color
Navy
Material
Cotton
Fabric Weight
6.75 oz/sq yd
Fit
Regular Fit
Features
Taped Shoulder and Neck Seams
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
1
Style
T-Shirt
Series
WS50
Front Closure Type
None
Cleaning and Care Instructions
Home Wash
Collar Style
Rib Knit
Pocket Locations
Chest
Tag-less
Yes
Description
Short Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz/sq yd, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 9 1/2 in, Size 3XL, Maximum Neck Size 19 1/2 in, Maximum Chest Size 29 1/2 in, Length 31 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Collar Style Rib Knit, Features Taped Shoulder and Neck Seams, Pocket Locations Chest, Series WS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.