Men's Work Pants, Tan, 40% Polyester, 60% Cotton
Mfr # WP70KH 42 30
Zoro # G5477394
product price: $47.19
/eaKey Features
Material
40% Polyester, 60% Cotton
Gender
Men's
Fabric Weight
7.5 oz
Series
WP70
Lining Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP70KH 42 30
Zoro #
G5477394
UPC #
635062454326
Country of Origin
Multiple
Dimensions
Fits Waist Size
42 in
Tag Size
42 x 30
Maximum Waist Size
42 in
Details
Item
Work Pants
Color
Tan
Material
40% Polyester, 60% Cotton
Gender
Men's
Inseam
30 in
Fabric Weight
7.5 oz
Series
WP70
Lining Material
Unlined
Closure Type
Zipper/Button
Number of Outside Pockets
4
Pockets
4
Garment Style
Work Pants
Reinforced Locations
Pockets
Fit
Regular Fit
Leg Fit
Straight Leg
Includes Hammer Loop
No
Waist Closure
Buttons
Features
Inseam Gusset, Wider and Longer Belt Loops to Accommodate Work Belts
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Waist Rise
Low Rise
Insulated for Cold Conditions
No
Description
Work Pants, Garment Type Pants, Gender Men's, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Tan, Inseam 30 in, Maximum Waist Size 42 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.