Zoro Homepage
This item is Discontinued.
Dickies Painters Pant, 38, White, 100% Cotton 1953-38X34

Painters Pant, 38, White, 100% Cotton (Discontinued)

  • Mfr # 1953-38X34
  • Zoro # G3430825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1953-38X34
Zoro #
G3430825
UPC #
29311393380
Country of Origin
Honduras

Dimensions

Size
38

Details

Item
Painters Pant
Color
White
Material
100% Cotton
Inseam
38

Description

Durable drill fabric. Hammer loops on both legs. Double tool pocket on left leg holds cell phone or beeper. Wider, deeper rule pocket on right leg. Triple-stitched seams. Extra-large back pockets. Fits easily over boots. 8-3/8 oz painter's drill, 100% cotton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.