Shop All Work Pants and Shorts
Dickies
Relaxed Jeans, 32 in. Inseam, 34 in. Waist
Mfr # CR39RB 34 32
Zoro # G4308346
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Fits Waist Size 34 in
Product Information
- Brand Dickies
- MFR # CR39RB 34 32
- Zoro # G4308346
- UPC # 029311852436
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Tag Size | 34 x 32 |
Maximum Waist Size | 34 in |
Details
Description
Relaxed Pocket Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 32 in, Maximum Waist Size 34 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- BROTHER Brother® P-Touch® TZe Labeling Tapes, 1/2"W, Black on Clear, 2/Pack (TZE1312PK)
- ACCUFORM Accuform Danger Tag, RP-Plastic, 25/Pack (MDT260PTP)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- Dickies Workwear