Shop All Work Shirts
Dickies
Short Sleeve Polo, Black English Red, 3XL
Mfr # LS66ER RG 3XL
Zoro # G3847265
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black/Red
- Material Polyester
- Fabric Weight 6 oz
- Fits Chest Size 28-1/2 in
Product Information
- Brand Dickies
- MFR # LS66ER RG 3XL
- Zoro # G3847265
- UPC # 889440039470
- Country of Origin Nicaragua
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 28-1/2 in |
Length | Regular |
Maximum Neck Size | 19.5 in |
Maximum Chest Size | 28 1/2 in |
Minimum Neck Size | 19 in |
Details
Description
Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Red, Sleeve Type Short, Size 3XL, Minimum Neck Size 19 in, Maximum Neck Size 19.5 in, Maximum Chest Size 28 1/2 in, Length Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Drive Over Build Your Own Berm Straight (DOBYOB-2S)
- NMC Do Not Block Sign, M103G (M103G)
- STRANCO Die-Cut Reflective Number Label, 4, 6In H (DWR-6-4-EA)
- NEESE Outerwear Econo-Viz Series Bib Pnt w/Fly-HV Lim-L (10182-13-1-HLI-L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, XL (L535BK RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- CARHARTT Long Sleeve T-Shirt, Black, L (K126-BLK LRG REG)
- Dickies Workwear and Protective Clothing