Dickies

Short Sleeve Polo, Black Smoke, S


product price: $25.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size S
  • Color Black/Gray
  • Material Polyester
  • Fabric Weight 6 oz
  • Fits Chest Size 19-1/2 in
See all product information

Product Information

  • Brand Dickies
  • MFR # LS66BS RG S
  • Zoro # G3847238
  • UPC #
    889440039685
  • Country of Origin Nicaragua
  • Category Work Shirts

Dimensions

Size S
Fits Chest Size 19-1/2 in
Length Regular
Minimum Neck Size 14 in
Maximum Neck Size 14.5 in
Maximum Chest Size 19 1/2 in

Details

Item Short Sleeve Polo
Color Black/Gray
Material Polyester
Fabric Weight 6 oz
Features Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man
Gender Men's
Closure Type Pullover
Style Polo
Cleaning and Care Instructions Home Wash, Industrial Laundry
Moisture-Wicking Yes

Description

Short Sleeve Polo, Gender Men's, Style Polo, Material Polyester, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Black/Gray, Sleeve Type Short, Size S, Minimum Neck Size 14 in, Maximum Neck Size 14.5 in, Maximum Chest Size 19 1/2 in, Length Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Features Low Maintenance Fiber Characteristics That Make it the Perfect Shirt for the Busy, Professional Working Man, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.