Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Short Sleeve Industrial Work Shirt, Cotton/Polyester, Button, Black, 2XL

  • Mfr # S535BK TL 2XL

  • Zoro # G5030051


product price: $22.39
/ea

Key Features

Size
2XL
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S535BK TL 2XL
Zoro #
G5030051
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
11 7/8 in
Fits Chest Size
55-1/2 in
Neck Size
18 to 18-1/2 in
Length
34 1/2 in
Maximum Chest Size
55 1/2 in
Minimum Neck Size
18 in
Size-Body Type
Tall
Minimum Chest Size
53 1/2 in
Maximum Neck Size
18 1/2 in

Details

Item
Short Sleeve Industrial Work Shirt
Color
Black
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Features
Wrinkle-Resistant
Gender
Men's
Closure Type
Button
Number of Outside Pockets
2
Style
Work Shirt
Cleaning and Care Instructions
Home Wash, Industrial Laundry
Series
S535
Collar Style
Two Piece
Application
Industrial
Front Closure Type
Buttons
Pocket Locations
Chest

Description

Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length 11 7/8 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18 1/2 in, Maximum Chest Size 55 1/2 in, Minimum Chest Size 53 1/2 in, Length 34 1/2 in, Size-Body Type Tall, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.