This item is Discontinued.

Dickies Work Boots, Plain, Mens, 12, EE, Wheat, Steel DW7014FWE 12

Work Boots, Plain, Mens, 12, EE, Wheat, Steel (Discontinued)

  • Mfr # DW7014FWE 12
  • Zoro # G0239885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW7014FWE 12
Zoro #
G0239885
UPC #
847223002073
Country of Origin
China

Dimensions

Size
12
Footwear Width
EE
Heel Height
1/2 in
Height
6"

Details

Color
Wheat
Gender
Men's
Toe Type
Plain
Footwear Style
6 in Work Boot
Insulated
No
Waterproof
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Wheat
Waterproof Type
None
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
DW7014FWE
Shank Material
Steel
Liner Material
Moisture Wicking
Footwear Closure Type
Lace Up
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Memory Foam
Footwear Sole Pattern
Multi Pattern
Ninety Degree Heel
No
Insulation Type
None
Wide Toe Cap
No
Midsole Material
Rubber
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Insulation Weight
None
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Item
Work Boots

Description

Work Boots, Chemical Resisting Sole No, Color Wheat, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number DW7014FWE, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.