Shop All Work Pants and Shorts
Dickies
Work Pants Desert Sand Size 12 Regular
Mfr # FP21DS 12 32
Zoro # G1965481
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Twill
- Gender Women's
- Size 12
- Inseam 31 1/2 in
- Fabric Weight 6.75 oz
Product Information
- Brand Dickies
- MFR # FP21DS 12 32
- Zoro # G1965481
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 32" |
Womens Size | 12 |
Details
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 6.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Desert Sand, Inseam 31 1/2 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash, Features Stain Release Technology, Wrinkle Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size XXL (7070)
- STRANCO Inspection Label, English, Quality, PK350, TC-10734 (TC-10734)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class N/A (LUX-XLSPB-YM)
- ALLEGRO INDUSTRIES Lens Covers, PK25 (9901-25)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x30 (LU20RB 38 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- MARCO Ultralite Blast Suit - 3X-Large (1029505)
- Dickies Workwear