Shop All Work Pants and Shorts
Dickies
Work Pants, Mens, 36" Waist, 32" Inseam
Mfr # WP95BK 36 32
Zoro # G6043797
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Size L/XL
- Fabric Weight 7.25 oz
- Closure Type zipper
Product Information
- Brand Dickies
- MFR # WP95BK 36 32
- Zoro # G6043797
- UPC # 029311366025
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Details
Description
Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.25 oz, Includes Lining No, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 32 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Home Wash, Features Flexible for Ease of Movement, Wrinkle Resistant Stain Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 11 (51900 11-ES)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Scrap Metal Only Sign, Landscape (OS-NS-D-710-L-18254)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (105XBRiRGA120A)
- MCR SAFETY Welding Gloves, Cowhide Palm, S, PR (4500S)
- DICKIES PAINTER'S SHORTS WH 32"" (DX401WH 32)
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- TILLMAN Ack Bl, Lth Pm, Wl Ln Wldrs Glv-Cd, PR (822L)
- Dickies Workwear