Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chart Recorder, 0 to 500 PSI

  • Mfr # PW479

  • Zoro # G5201104


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Type
Pressure
Recording Time (Day)
1 or 7
Temp. Range
-22 to 122F (-30 to 50C)
Humidity Range (% RH)
0-95% RH Non-Condensing
Remote Probe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PW479
Zoro #
G5201104
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
2.9 in
Length (In.)
6.25 in
Chart Size (In.)
4 in
Width (In.)
6.0 in
Manufacturers Warranty Length
1 yr
Recorder Depth
2.9 in
Battery Size
AA
Manufacturer Warranty Length
12 mo
Recorder Height
6.25 in
Circular Chart Diameter
4 in
Recorder Width
6 in

Details

Type
Pressure
Recording Time (Day)
1 or 7
Temp. Range
-22 to 122F (-30 to 50C)
Humidity Range (% RH)
0-95% RH Non-Condensing
Remote Probe
No
Alarm
No
Power Supply
(1)AA Battery
Display
No
Item
Circular Chart Recorder
Pressure Range
0 to 500 psi
Battery Life
12 mo
Includes
Red Pen
Data Storage
No
Digital Readout
No
Calibration Certificate
Generic
Pressure Accuracy
2% of Full Scale
Connection
1/4" NPT Thread, 5/8" Hex
Power Source
Battery
Display Type
No Display
Calibration Certificate Type
Not Certified
Parameters Measured
Pressure
Product Type
Circular Chart Recorders
Battery Run Time
1 yr
Maximum Pressure Measured
500 psi
Number of Batteries Required
1
Batteries Included
Yes
Time Recorded
24 hr, 7 day

Description

Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 6.25 in, Recorder Width 6 in, Recorder Depth 2.9 in, Circular Chart Diameter 4 in, Minimum Temperature Measured Degrees F Not Applicable, Maximum Temperature Measured Degrees F Not Applicable, Parameters Measured Pressure, Time Recorded 24 hr, 7 day, Accuracy Degrees F Not Applicable, Maximum Relative Humidity Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.