Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dickson Chart Recorder, NIST, 6 In TH6P1NIST

Chart Recorder, NIST, 6 In (Discontinued)

  • Mfr # TH6P1NIST
  • Zoro # G5923486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH6P1NIST
Zoro #
G5923486
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
3.25 in
Length (In.)
7.56 in
Manufacturers Warranty Length
1 yr
Chart Size (In.)
6 in
Width (In.)
7.56 in
Circular Chart Diameter
6 in
Battery Size
AA
Manufacturer Warranty Length
1 yr
Recorder Width
7.56 in
Recorder Depth
3.25 in
Recorder Height
7.56 in

Details

Type
Temperature and Humidity
Recording Time (Day)
1 or 7
Temp. Range
0 Degrees to 50 Degrees C, 32 Degrees to 100 Degrees F
Humidity Range (% RH)
0 to 95
Accuracy
+/-1.8 Degrees F ( +/-1 Degrees C)
Remote Probe
No
Alarm
No
Dew Point Range
0-95% RH non-condensing
Power Supply
120V AC Adapter with Battery Backup
Display
No
Item
Circular Chart Recorder
Humidity Accuracy
+/-2% from 0 to 60%, +/-3% from 60 to 95%
Data Storage
No
Battery Life
Backup 72 hr
Digital Readout
No
Relative Humidity Range
0 to 95% RH Non-Condensing
Temp. Accuracy
+/-1.8 Degrees F from 32 Degrees to 100 Degrees F ( +/-1 Degrees C from 0 Degrees to 50 Degrees C)
Calibration Certificate
NIST
Includes
AC Adapter, Blue Pen, Red Pen
Properties Recorded
Temperature & Humidity
Power Source
AC Adapter
Maximum Temperature Measured Degrees F
120 Degrees F
Batteries Included
Yes
Product Type
Circular Chart Recorders
Minimum Relative Humidity Measured
0 %
Accuracy Degrees C
+/-1.0 Degrees
Time Recorded
24 hr, 7 day
Minimum Temperature Measured Degrees C
0 Degrees C
Calibration Certificate Type
NIST
Display Type
No Display
Maximum Relative Humidity Measured
95 %
Maximum Temperature Measured Degrees C
50 Degrees C
Battery Run Time
72 hr
Accuracy Degrees F
+/-1.8 Degrees
Minimum Temperature Measured Degrees F
32 Degrees F
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Alert Type
Sound
Number of Batteries Required
4

Description

Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 7.56 in, Recorder Width 7.56 in, Recorder Depth 3.25 in, Circular Chart Diameter 6 in, Minimum Temperature Measured Degrees F 32 Degrees F, Maximum Temperature Measured Degrees F 120 Degrees F, Parameters Measured Relative Humidity, Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F +/-1.8 Degrees , Alert Type Sound, Maximum Relative Humidity Measured 95 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.