Zoro Homepage

Circular Chart Recorders, 8" dia.

  • Mfr # TH8-11*N300

  • Zoro # G010988784


product price: $1,191.99
/ea
Free Shipping & Returns

Key Features

Product Type
Circular Chart Recorders
Time Recorded
7 day
Maximum Relative Humidity Measured
95 %
Minimum Relative Humidity Measured
5 %
Recorder Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH8-11*N300
Zoro #
G010988784
UPC #
-
Country of Origin
United States

Dimensions

Recorder Depth
2.75 in
Circular Chart Diameter
8 in
Recorder Width
9.38 in
Recorder Height
10.13 in

Details

Item
Circular Chart Recorders
Product Type
Circular Chart Recorders
Time Recorded
7 day
Maximum Relative Humidity Measured
95 %
Minimum Relative Humidity Measured
5 %
Relative Humidity Accuracy
+/- 2%R
Alert Type
Digital Display, Sound
Calibration Certificate Type
NIST
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
-40 Degrees F
Maximum Temperature Measured Degrees F
185 Degrees F
Accuracy Degrees F
+/-0.8F (+/-.44C) from 20.0 to 122.0F+/-1.8F (+/-1.0C) remaining range

Description

Circular Chart Recorders, Product Type Circular Chart Recorders, Recorder Height 10.13 in, Recorder Width 9.38 in, Recorder Depth 2.75 in, Circular Chart Diameter 8 in, Minimum Temperature Measured Degrees F -40 Degrees F, Maximum Temperature Measured Degrees F 185 Degrees F, Parameters Measured Relative Humidity, Temperature Degrees C, Temperature Degrees F, Time Recorded 7 day, Accuracy Degrees F +/-0.8F (+/-.44C) from 20.0 to 122.0F+/-1.8F (+/-1.0C) remaining range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.