Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dickson Data Logger, Pressure, 0 to 300 PSI PR350

Data Logger, Pressure, 0 to 300 PSI (Discontinued)

  • Mfr # PR350
  • Zoro # G1719322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR350
Zoro #
G1719322
UPC #
-
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr
Dia.
1.975 in
Height (In.)
1.064
Connection Size
1/4 in NPT

Details

Type
Pressure
Accuracy
+/-1%
Battery Life
5 yr
Sample Point Storage
8 KB
Time Intervals
10 sec to 24 hr, 10 sec Intervals
Software Required
4TK88
Includes
Battery and Instructions
Item
Data Logger
Waterproof
IP65
Pressure Range
0 to 300 psi

Description

Data Logger, Includes Battery and Instructions

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.