This item is Discontinued.

Dickson Recorder, Temp/RH, 8 In, 24 Hour, 7 Day TH8P3

Recorder, Temp/RH, 8 In, 24 Hour, 7 Day (Discontinued)

  • Mfr # TH8P3
  • Zoro # G8489756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH8P3
Zoro #
G8489756
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
3.1 in
Length (In.)
9.2 in
Width (In.)
9.2 in
Chart Size (In.)
8 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Recorder Depth
3.1 in
Recorder Width
9.2 in
Strip Chart Length
9.2 in

Details

Type
Temperature and Humidity
Recording Time (Day)
1, 31, 7
Temp. Range
-20 Degrees to 120 Degrees F, -20 Degrees to 50 Degrees C, 0 Degrees to 185 Degrees F, 0 Degrees to 50 Degrees C, 32 Degrees to 120 Degrees F, 40 Degrees to 110 Degrees F, 5 Degrees to 40 Degrees C
Humidity Range (% RH)
0 to 95
Accuracy
+/-1.8 Degrees F ( +/-1 Degrees C)
Remote Probe
Yes
Alarm
yes
Dew Point Range
32 Degrees to 122 Degrees F
Power Supply
120 to 240V AC Adapter, 12V DC, with (4) AA Batteries for Back-up
Display
Yes
Item
Circular Chart Recorder
Relative Humidity Range
0 to 95% RH Non-Condensing
Humidity Accuracy
+/-2% from 5.0 to 95.0%
Temp. Accuracy
+/-0.8 Degrees F from 32 Degrees to 120 Degrees F ( +/-0.44 Degrees C from 0 Degrees to 50 Degrees C)
Includes
AC Adapter, Blue Pen, Red Pen
Calibration Certificate
Generic
Battery Life
Backup 76 hr
Digital Readout
yes
Data Storage
No
Properties Recorded
Temperature & Humidity

Description

Circular Chart Recorder, Recorder Width 9.2 in, Recorder Depth 3.1 in, Strip Chart Length 9.2 in, Includes AC Adapter, Blue Pen, Red Pen, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.