Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dickson Temperature Chart Recorder, 6 In KT6P5NIST

Temperature Chart Recorder, 6 In (Discontinued)

  • Mfr # KT6P5NIST
  • Zoro # G5914456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT6P5NIST
Zoro #
G5914456
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
3.25 in
Length (In.)
7.56 in
Manufacturers Warranty Length
1 yr
Chart Size (In.)
6 in
Width (In.)
7.56 in
Recorder Width
7.56 in
Manufacturer Warranty Length
1 yr
Recorder Depth
3.25 in
Recorder Height
7.56 in
Battery Size
AA
Circular Chart Diameter
6 in

Details

Type
Temperature
Recording Time (Day)
1 or 7
Temp. Range
-100 Degrees to 0 Degrees F/C, -50 Degrees to 0 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 100 Degrees F/C, 0 Degrees to 250 Degrees F/C, 0 Degrees to 50 Degrees F/C, 0 Degrees to 500 Degrees F, 50 Degrees to 100 Degrees F/C
Accuracy
+/-1.8 Degrees F ( +/-1 Degrees C)
Remote Probe
Yes
Alarm
yes
Power Supply
120V AC Adapter with Battery Backup
Display
Yes
Item
Circular Chart Recorder
Digital Readout
yes
Data Storage
No
Calibration Certificate
NIST
Temp. Accuracy
+/-1.8 Degrees F ( +/-1 Degrees C)
Battery Life
Backup 48 hr
Relative Humidity Range
0-95% RH Non-Condensing
Includes
4 ft Wire Bead Probe, AC Adapter, Red Pen, Replaceable Sensor
Properties Recorded
Temperature
Power Source
AC Adapter
Minimum Relative Humidity Measured
0 %
Alert Type
Sound
Batteries Included
Yes
Time Recorded
24 hr, 7 day
Number of Batteries Required
4
Maximum Relative Humidity Measured
95 %
Maximum Temperature Measured Degrees F
120 Degrees F
Product Type
Circular Chart Recorders
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Accuracy Degrees F
+/-1.8 Degrees
Battery Run Time
48 hr
Minimum Temperature Measured Degrees C
0 Degrees C
Number of Probes Included
1
Maximum Temperature Measured Degrees C
50 Degrees C
Accuracy Degrees C
+/-1.0 Degrees
Display Type
Digital
Minimum Temperature Measured Degrees F
32 Degrees F
Calibration Certificate Type
NIST

Description

Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 7.56 in, Recorder Width 7.56 in, Recorder Depth 3.25 in, Circular Chart Diameter 6 in, Minimum Temperature Measured Degrees F 32 Degrees F, Maximum Temperature Measured Degrees F 120 Degrees F, Parameters Measured Relative Humidity, Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F +/-1.8 Degrees , Alert Type Sound, Maximum Relative Humidity Measured 95 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.