Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dickson Temperature Chart Recorder, NIST KT8P0NIST

Temperature Chart Recorder, NIST (Discontinued)

  • Mfr # KT8P0NIST
  • Zoro # G5964856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT8P0NIST
Zoro #
G5964856
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
3.1 in
Length (In.)
9.2 in
Manufacturers Warranty Length
1 yr
Width (In.)
9.2 in
Chart Size (In.)
8 in
Recorder Height
9.2 in
Battery Size
AA
Recorder Width
9.2 in
Manufacturer Warranty Length
1 yr
Recorder Depth
3.1 in
Circular Chart Diameter
8 in

Details

Type
Temperature (Type K Thermocouple)
Recording Time (Day)
1 or 7
Temp. Range
-20 Degrees to 20 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 100 Degrees F/C, 0 Degrees to 1000 Degrees F/C, 0 Degrees to 150 Degrees F/C, 0 Degrees to 2000 Degrees F, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C, 50 Degrees to 150 Degrees F/C
Accuracy
+/-1.8 Degrees F from -22 Degrees to 122 Degrees F
Remote Probe
Yes
Alarm
No
Power Supply
(4) AA Batteries
Display
No
Item
Circular Chart Recorder
Digital Readout
No
Data Storage
No
Calibration Certificate
NIST
Battery Life
6 mo
Includes
4 ft Wire Bead Probe, AC Adapter, Red Pen
Temp. Accuracy
+/-1.8F from -22 Degrees to 122 Degrees F ( +/-1 Degrees C from -30 Degrees to 50 Degrees C)
Properties Recorded
Temperature
Power Source
Battery
Minimum Temperature Measured Degrees F
32 Degrees F
Number of Probes Included
1
Battery Run Time
6 mo
Batteries Included
Yes
Accuracy Degrees F
+/-1.8 Degrees
Accuracy Degrees C
+/-1.0 Degrees
Time Recorded
24 hr, 7 day
Number of Batteries Required
4
Maximum Temperature Measured Degrees C
50 Degrees C
Minimum Temperature Measured Degrees C
0 Degrees C
Product Type
Circular Chart Recorders
Alert Type
Sound
Maximum Temperature Measured Degrees F
120 Degrees F
Calibration Certificate Type
NIST
Display Type
No Display
Parameters Measured
Temperature Degrees C, Temperature Degrees F

Description

Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 9.2 in, Recorder Width 9.2 in, Recorder Depth 3.1 in, Circular Chart Diameter 8 in, Minimum Temperature Measured Degrees F 32 Degrees F, Maximum Temperature Measured Degrees F 120 Degrees F, Parameters Measured Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F +/-1.8 Degrees , Alert Type Sound, Maximum Relative Humidity Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.