This item is Discontinued.

Dickson Temperature Chart Recorder, NIST KT8P2NIST

Temperature Chart Recorder, NIST (Discontinued)

  • Mfr # KT8P2NIST
  • Zoro # G5889493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT8P2NIST
Zoro #
G5889493
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
3.1 in
Length (In.)
9.2 in
Manufacturers Warranty Length
1 yr
Chart Size (In.)
8 in
Width (In.)
9.2 in
Recorder Width
9.2 in
Circular Chart Diameter
8 in
Recorder Height
9.2 in
Manufacturer Warranty Length
1 yr
Battery Size
AA
Recorder Depth
3.1 in

Details

Type
Temperature (Type K Thermocouple)
Recording Time (Day)
1, 31, 7
Temp. Range
-20 Degrees to 20 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 100 Degrees F/C, 0 Degrees to 1000 Degrees F/C, 0 Degrees to 150 Degrees F/C, 0 Degrees to 2000 Degrees F, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C, 50 Degrees to 150 Degrees F/C
Remote Probe
Yes
Alarm
No
Power Supply
120 to 240V AC Adapter, 12V DC, with (4) AA Batteries for Back-up
Display
Yes
Item
Circular Chart Recorder
Digital Readout
yes
Temp. Accuracy
+/-1.8F from -22 Degrees to 122 Degrees F ( +/-1 Degrees C from -30 Degrees to 50 Degrees C)
Includes
4 ft Wire Bead Probe, AC Adapter, Red Pen
Data Storage
No
Battery Life
Backup 72 hr
Calibration Certificate
NIST
Properties Recorded
Temperature
Power Source
AC Adapter, Battery
Product Type
Circular Chart Recorders
Accuracy Degrees C
+/-1.0 Degrees
Number of Batteries Required
4
Battery Run Time
72 hr
Number of Probes Included
1
Minimum Temperature Measured Degrees C
0 Degrees C
Time Recorded
24 hr, 7 day
Minimum Temperature Measured Degrees F
32 Degrees F
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Accuracy Degrees F
+/-1.8 Degrees
Display Type
Digital
Maximum Temperature Measured Degrees F
120 Degrees F
Batteries Included
Yes
Alert Type
Sound
Maximum Temperature Measured Degrees C
50 Degrees C
Calibration Certificate Type
NIST

Description

Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 9.2 in, Recorder Width 9.2 in, Recorder Depth 3.1 in, Circular Chart Diameter 8 in, Minimum Temperature Measured Degrees F 32 Degrees F, Maximum Temperature Measured Degrees F 120 Degrees F, Parameters Measured Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F +/-1.8 Degrees , Alert Type Sound, Maximum Relative Humidity Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.