This item is Discontinued.

Dicksons Dicksons BOXIMWG-203 8 x 6 in. St. Jude Music Box; Woodgrain BOXIMWG-203

Dicksons BOXIMWG-203 8 x 6 in. St. Jude Music Box; Woodgrain (Discontinued)

  • Mfr # BOXIMWG-203
  • Zoro # G803869115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOXIMWG-203
Zoro #
G803869115
UPC #
603799901987
Country of Origin
China

Description

Elegant music box has woodgrain finish; hinged lid has light gold ornamental frame that holds, under glass, an artistic image of St. Jude along with a special prayer. Wind-up Sankyo high quality musical plays Ave Maria. Inside box, musical is visible under a glass panel. Black velour lines the storage compartment which measures 4 1/2" x 4 1/2" x 1 3/8". Underneath lid is a removable back for the frame, so art can be changed out for a 4" x 6" photo if desired. Bottom of box has small legs which are padded to protect furniture. Overall box size is 8" x 6" x 2 1/2". Box is a super-sturdy polymer which resists breaking and chipping. Art is Jen Norton.

Text of prayer: O Holy Saint Jude! Apostle and Martyr, great in virtue and rich in miracles, near kinsman of Jesus Christ, faithful intercessor for all who invoke you, special patron in time of need; to you I have recourse from the depth of my heart, and humbly beg you, to whom God has given such great power, to come to my assistance; help me now in my urgent need and grant my earnest petition. I will never forget thy graces and favors you obtain for me and I will do my utmost to spread devotion to you. Amen.

Specifications
  • Finish: Woodgrain
  • Size: 8" x 6"
  • Weight: 2.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.