This item is Discontinued.

Dicksons Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag COT6

Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag (Discontinued)

  • Mfr # COT6
  • Zoro # G004063725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COT6
Zoro #
G004063725
UPC #
633303233631
Country of Origin
China

Description

Features
  • Crown of Thorns Measures Approximately 6 Inches Round
  • Very Realiatic and Detailed Craftsmanship
  • Stunning and Thought Provoking Inspirational Piece
  • Comes with Clear Acrylic Box for Easy Giving
  • Features Scripture From John 3:16
Specifications
  • Size: 6"
  • Shape: Round
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.