Zoro Homepage

541-782-4 4 In. Medium Nyalox Flap Brush Orange

  • Mfr # 5794482

  • Zoro # G916225099


product price: $22.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5794482
Zoro #
G916225099
UPC #
082123078241
Country of Origin
China

Description

Maintains shape & will not rust. Will not shed bristles under normal conditions. Abrasive grit is impregnated throughout each bristle. Safer to use will not puncture skin. Applications - Removing paints corrosion weld scale surface rust & burns from metals. Prepare plastic fiberglass & rubber surfaces for adhesives. Preparing metal surfaces for primers & paint. Cleaning unfinished tile stone cement and brick mortar. Removing old paint and finishes from wood. Cleaning & Sanding wood turnings railings banisters trim & molding. Rounding and blending edges cutouts and joinings. Features -Mounted - Flap wheel -4 in. Diameter - Carded -Color - Orange -Grit - 120 -Item Weight - .5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.