Shop All Buffing Wheels
Dico
Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick
Mfr # 7100952
Zoro # G104126108
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dico
- MFR # 7100952
- Zoro # G104126108
- UPC # 82123009528
- Country of Origin China
- Category Buffing Wheels
Description
Plastic Buffing Compound is used with Cushion sewn type buffs for polishing acrylics and hard plastics including Plexiglas, Lexan, Bakelite & Corian. Dico compound is the finest microabrasives for scratch or haze removal. Made & in USA.
Specifications- Color: Blue
- Size: Brick
- Shape: Rectangular
- Compound: Plastic
- Dimension: 7" x 2-3/4" x 1-1/2"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 320 Grit Aluminium Oxide, Garnet Color Sandpaper 9" x 11" Sheet (1 Sheet) (KLA-CON-SAN-AOG-P320-FSx1)
- VSM Abrasive Belt, 36 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, KK711X, Brown (124621)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 36G, TR, PK50 (66261121030)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 60Z (50914)
- DICO Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick (7100972)
- DICO WHEEL BUFF 6"" FLANNEL (527-60-6)
- DICO WHEEL BUFF 4"" SPIRAL MTD (527-40-4M)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (12U083)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (5A725)
- Dico Buffing Wheels