Shop DIEHARD
Create Account
71341 250 Amp Battery Charger & Engine Starter
- Mfr # 8463630
- Zoro # G204108141
product price:Â
$
269.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8463630
- Zoro #
- G204108141
- UPC #
- 26666910156
- Country of Origin
- China
Description
DieHard Gold Performance for 6V & 12V batteries for heavy-duty truck, farm equipment, car, marine, RV, motorcycle, lawn tractor & deep cycle batteries.
Features- Amperage: 250 amps
- Cable Gauge: 8
- Charger Type: Booster
- Output Voltage: 12 volts
- Automatic or Manual: Automatic
- Handheld or Wheels: Wheels
- Cooling Fan: Yes
- UL Listed: Yes
- Energy Star Compliant: Yes
- Charger Volts: 12 volts
- Easy to read meter
- Heavy duty 300A color coded clamps
- 12 ft. total reach
- 2A charge for charging batteries
- 15A fast charge
- 50A rapid charge
- 250A engine start for immediate starts
- Dimension: 23.75" H x 12.25" W x 12.5" L
- Weight: 29.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.