8012980 12 V 10 amp Battery Charger; Black
- Mfr # 8012980
- Zoro # G704109570
product price:Â
$
271.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012980
- Zoro #
- G704109570
- UPC #
- 26666911375
- Country of Origin
- Mexico
Description
12 Volts 10 Amps Battery Charger
Features- LED indicators and button controls on dash for ease and accuracy
- Microprocessor controlled to automatically adjust the rate to charge and maintain battery
- Color: Black
- Cable Gauge: 16 gal
- Country of Origin: Mexico
- Automatic or Manual: Automatic
- Amps: 10 amps
- Volts: 12 volts
- Clamps: 50A
- Charger Type: AC
- UL Listed: Yes
- Weight: 4.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.