Shop DIEHARD
Create Account
71323 Fully Automatic Battery Charger
- Mfr # 8398380
- Zoro # G304108843
product price:Â
$
148.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8398380
- Zoro #
- G304108843
- UPC #
- -
- Country of Origin
- China
Description
Features
- Automatic or Manual: Automatic
- Product Type: Battery Charger
- Voltage: 12 volts
- Amperage: 6 amps
- Battery Test Function: Yes
- Reverse Polarity Protection: Yes
- Number of Batteries Charged at Once: 1
- Automatic Delay Shutoff: Yes
- Accessory Outlets: Yes
- Handheld or Wheels: Handheld
- 2-6A
- 10A boost
- 50A engine start
- Thermal runaway protection
- Multi-stage charging algorithm
- Patented aluminum transformer
- Instant engine start
- New cord management allows AC plug to be used without removing the cord
- Smart Technology, the battery charger meets California energy commission guidelines
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.