Inverter Generator, Gasoline, Propane, Recoil, Electric, Remote Start, 120V, 37.5/41.6 A A

  • Mfr # DHD5000BiSRCO

  • Zoro # G815558823


product price:  $870.09
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gasoline, Propane
Rated Voltage
120V
Starter Type
Recoil, Electric, Remote
Generator Amps
37.5/41.6 A
Length
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHD5000BiSRCO
Zoro #
G815558823
UPC #
814726028992
Country of Origin
China

Dimensions

Length
20.9 in
Width
12.2 in
Height
19.7 in

Details

Item
Inverter Generator
Fuel Type
Gasoline, Propane
Rated Voltage
120V
Starter Type
Recoil, Electric, Remote
Generator Amps
37.5/41.6 A
Engine HP
6.8
Includes
120V
Outlets
5
Fuel Tank Capacity
1.7 Gal
Oil Type
10W30
Starting Wattage
5000W
Oil Capacity
13 oz
Running Wattage
4000W
Color
Black
Run Time @ Half Load
6 Hr
Built-in Inverter
Yes

Description

The DieHard 5000 Watt Dual Fuel Inverter Generator unites the trusted power of DieHard with versatile and efficient performance. Equipped with a built-in inverter, it ensures the safe operation of sensitive electronics, making it ideal for emergency home power, jobsite use, or recreational activities. Its durable carbon fiber finish enhances resilience in tough environments, while delivering up to 5000 watts of peak power on gasoline and 4500 watts on propane to tackle your most essential tasks. Lightweight and easy to transport, this generator features a telescopic handle and a built-in mobility kit. With multiple startup options-recoil, electric, and remote start-it offers superior convenience and flexibility. Stay protected with carbon monoxide detection and keep track of performance through a digital LCD display that provides real-time monitoring. Advanced safety features, including overload protection and a low oil indicator, give you peace of mind. Whether for emergencies, work, or play, this powerhouse generator is built to meet all your power needs.


  • Dual Fuel Capability: Choose between gasoline and propane for fuel flexibility.
  • Inverter Technology: Safe to use with sensitive electronics like laptops and phones.
  • Durable Design: Carbon fiber impact resistant shell protects the generator in rugged environments.
  • Powerful Output: 5000W peak (4000W rated) on gasoline; 4500W peak (3600W rated) on propane.
  • Versatile Outlets: Two 120V outlets, one 120V 30A twist-lock outlet, plus USB-A and USB-C ports.
  • Reliable 160cc OHV Engine: Ensures long-lasting reliable performance in any situation.
  • Portable & Lightweight: Weighing just 60 pounds, it's easy to transport with the telescopic handle and wheels.
  • Multiple Startup Methods: Recoil, electric, and remote start options for convenience.
  • Safety Features: Carbon monoxide detection, overload protection, low oil indicator.
  • Run Time: Low idle control helps maximize fuel efficiency. Operate on gasoline for up to 6 hours at half load.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.