Small/Med Animal Barrier, Black Powder Coat, 10PK
- Mfr # 805799
- Zoro # G623348289
original price:Â $172.99 , new price: $155.99 , 9 percent off
new price:Â
$
155.99
/pk of 10, $15.60/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Color
Silver
Spike Spacing
2 in
Length
32 in
Includes
10 units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805799
- Zoro #
- G623348289
- UPC #
- -
- Country of Origin
- United States
- Item
- Fence Barrier
- Material
- Galvanized Steel
- Color
- Silver
- Spike Spacing
- 2 in
- Includes
- 10 units
- Installation Type
- Digless/In-Ground
- Weight
- 20 lb
- Application
- Install at the base of the fence to extend the fence's protection undeground
Dimensions
- Length
- 32 in
- Width
- 0.22
- Height
- 8 in
Description
Dig Defence is a patented drive-in ground fence panel that extends the protection of any fence. These welded strong 4 gauge steel rods and completely galvanized to create a long term solution. All type of fences can be secured with Dig Defence, including but not limited to chain link, wood privacy, and decorative. Each unit in this pack is 32 In. in width, 8 In. in depth with 2 In. spike spacing for small to medium sized animals. Using only a hammer and pair of gloves, keep pets in and pests out with Dig Defence. Simple. Safe. Effective.
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.