Digi 12Vdc 0.5A 120-240Vac Wall Mount Power Supply W/ Locking Barrel

  • Mfr # 76000735

  • Zoro # G0293488


product price: $38.85
/ea

Key Features

Frequency
60 Hz
Output Voltage
12 V DC
Width
2 in
Input Voltage
110 V AC
Height
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76000735
Zoro #
G0293488
UPC #
663072932022
Country of Origin
Unknown

Dimensions

Width
2 in
Height
1.6 in
Depth
2.5 in

Details

Frequency
60 Hz
Output Voltage
12 V DC
Item
AC Adapter
Input Voltage
110 V AC
Compatibility
Digi PortServer TS P MEI Power Series Serial Server

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.