DIGI IX20 - LTE, CAT-4, 3G/2G FALLBACK, DUAL ETHERNET, RS-232, WI-FI, NO ACCESSO

  • Mfr # IX20-W0G4

  • Zoro # G616265142


product price:  $688.55
/ea
Free Shipping & Returns

Key Features

ISM Band
Yes
Form Factor
DIN Rail Mountable
Height
1.4 in
Wireless LAN Standard
IEEE 802.11ac
Cellular Network Supported
GSM 900, GSM 850, GSM 1800, GSM 1900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX20-W0G4
Zoro #
G616265142
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.4 in
Width
6.4 in
SIM Size Supported
Mini

Details

ISM Band
Yes
Form Factor
DIN Rail Mountable
Wireless LAN Standard
IEEE 802.11ac
Cellular Network Supported
GSM 900, GSM 850, GSM 1800, GSM 1900
Number of Broadband (RJ-45) Ports
1
Item
Wireless Router
Number of SIM Card Supported
2
Ethernet Technology
Fast Ethernet
Multi-SIM Supported
Yes
VPN Supported
Yes
Cellular Data Connectivity Technology
LTE, GPRS, EDGE
Environmentally Friendly
Yes
Broadband Transmission Technology
Ethernet, Cellular
ISM Maximum Frequency
2.40 GHz
UNII Band
Yes
Cellular Generation
4G
UNII Maximum Frequency
5 GHz
Number of Network (RJ-45) Ports
1
Wi-Fi Generation
Wi-Fi 5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.